Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc Plated, 25 PK

  • Mfr # PFM224110N

  • Zoro # G1723948

CAD Available

product price:  $36.89
/pk 25, $1.48/ea

Key Features

CAD Drawing
Mount Type
Horizontal
Compatible Material
Steel
Screw Size
1/4"-20
Overall Length
1"
Sub-Brand
Hangermate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFM224110N
Zoro #
G1723948
UPC #
075352304496
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"-20
Overall Length
1"
Compatible Rod Size
3/8"-16
Drill Bit Size
1/4 in
Head Dia.
1/2"
Shank Length
1 in
Head Width
0.5 in
Maximum Material Thickness
13/64 in
Minimum Material Thickness
1/16 in
Anchor Diameter
3/8 in
Compatible Rod Thread Size
3/8"-16
Body Length
1 in

Details

CAD Available
Yes
Item
Rod Hanger
Mount Type
Horizontal
Compatible Material
Steel
Sub-Brand
Hangermate
Material
Steel
Finish
Zinc Plated
Drive Type
Socket
Maximum Load Capacity
2,810 lb
Industry Standards
UL Listed
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Point Type
#3
Use With
54PE03
Color
Silver
Includes
(25) Anchors, (25) Nuts
Series
Hangermate
Compatible with Manufacturer Model Number
PFM2201200
Compatible Manufacturer Part Number
PFM2201200
Compatible Manufacturer Model Number
PFM2201200
Thread Type
Coarse
System of Measurement
Inch
For Use With Mfr. Model Number
PFM2201200
Compatible with Manufacturer Model No.
PFM2201200
Compatible with Mfr. Model No.
PFM2201200
For Use with Mfr Model Number
PFM2201200
Compatible Pump Manufacturer Part Number
PFM2201200
Compatible Mfr. Model Number
PFM2201200
For Manufacturer Part Number
PFM2201200
Compatible with Mfr. Model Number
PFM2201200

Description

Horizontal Rod Hanger, System of Measurement Inch, Mount Type Horizontal, Screw Size 1/4 in, Overall Length 1 3/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 in, Color Silver, Compatible with Grainger Part Number 54PE03

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.