Hangermate Rod Hanger, Steel Polished, 25 PK
Mfr # PFM2201050
Zoro # G1723887
product price: $50.04
/pk 25, $2.00/eaKey Features
Sub-Brand
Hangermate
Material
Steel
Finish
Polished
Color
Silver
Use With
Hangermate(R)+ Rod Hanger Anchors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFM2201050
Zoro #
G1723887
UPC #
075352304724
Country of Origin
United States
Dimensions
Rod Size
3/8 to 1/2 in
Compatible Rod Thread Size
1/2"-13
Thread Size
3/8"-16
Details
Item
Rod Hanger
Sub-Brand
Hangermate
Material
Steel
Finish
Polished
Color
Silver
Use With
Hangermate(R)+ Rod Hanger Anchors
Series
Hangermate
Application
Adapting Anchor to Accept Rod
Type
Universal
Product Type
Adapter
Compatible Anchor Type
Rod Anchors
Description
Adapter Anchor, Product Type Adapter, Compatible Anchor Type Rod Anchors, Compatible Rod Thread Size 1/2 In.-13, Material Steel, Finish Plain, Includes Not Applicable, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter Not Applicable, Color Silver, Series Hangermate, Thread Size 3/8 In.-16, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.