Hangermate Socket Driver, Wood, Steel Polished
Mfr # PFM2201150
Zoro # G0566723
product price: $12.19
/eaKey Features
Finish
Polished
Material
Steel
Use With
DEWALT(R) Hangermate Wood Rod Hangers
Color
Red
Series
Hangermate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFM2201150
Zoro #
G0566723
UPC #
075352308326
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Rod Size
Universal
Compatible Rod Thread Size
Universal
Details
Item
Socket Driver
Finish
Polished
Material
Steel
Use With
DEWALT(R) Hangermate Wood Rod Hangers
Color
Red
Series
Hangermate
Sub-Brand
Hangermate
Compatible Material
Wood
Compatible Anchor Type
Rod Anchors
Product Type
Socket Driver
Description
Wood Nut Driver Socket, Product Type Socket Driver, Compatible Anchor Type Rod Anchors, Compatible Rod Thread Size Universal, Material Steel, Finish Plain, Includes Not Applicable, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter Not Applicable, Color Red, Series Hangermate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.