Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK

  • Mfr # PFM1421050
  • Zoro # G1723570
product price: 
$
35.55
/pk of 25, $1.42/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Mount Type
Vertical
Compatible Material
Concrete
Sub-Brand
Hangermate
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFM1421050
Zoro #
G1723570
UPC #
075352299952
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in
Overall Length
2-1/2"
Compatible Rod Size
3/8"-16
Drill Bit Size
1/4 in
Head Dia.
1/2"
Shank Length
2 1/2 in
Head Width
0.5 in
Minimum Material Thickness
4 in
Anchor Diameter
3/8 in
Body Length
2 1/2 in
Compatible Rod Thread Size
3/8"-16
Wire Rope Length
3 11/16 in
Length
3 11/16 in

Details

Item
Rod Hanger
Mount Type
Vertical
Compatible Material
Concrete
Sub-Brand
Hangermate
Material
Steel
Finish
Zinc Plated
Drive Type
Socket
Maximum Load Capacity
3,650 lb
Industry Standards
ESR-3889, FM Approved, ICC-ES AC193
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Seismic Approved
Yes
Point Type
Wedge Bolt
Use With
1/2 in Deep Socket (DW22862- 2KLP3), 1/4 in Ansi Bit (DW5517- 2PFR6)
Color
Silver
Series
Hangermate
Compatible with Manufacturer Model Number
DW22862, URB3288-6ASB-HG
Compatible Manufacturer Part Number
DW22862, URB3288-6ASB-HG
Compatible Manufacturer Model Number
DW22862, URB3288-6ASB-HG
Thread Type
Coarse
Removable
Removable
System of Measurement
Inch
Material Quality Standards
ACI 355.2/ASTM E488
For Use With Mfr. Model Number
DW22862, URB3288-6ASB-HG
Compatible with Manufacturer Model No.
DW22862, URB3288-6ASB-HG
Compatible with Mfr. Model No.
DW22862, URB3288-6ASB-HG
For Use with Mfr Model Number
DW22862, URB3288-6ASB-HG
Compatible Pump Manufacturer Part Number
DW22862, URB3288-6ASB-HG
Compatible Mfr. Model Number
DW22862, URB3288-6ASB-HG
For Manufacturer Part Number
DW22862, URB3288-6ASB-HG
Compatible with Mfr. Model Number
DW22862, URB3288-6ASB-HG
Shell Material
Steel

Description

Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 3 11/16 in, Material Steel, Finish Zinc-Plated, Drive Type Socket, Compatible Material Concrete, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 4 in, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Seismic Approved Yes, Anchor Diameter 3/8 in, Body Length 2 1/2 in, Color Silver, Compatible Grainger Part Number 2KLP3, 2PFR6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.