Shop DEWALT
See all product information
Create Account
Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 2" L, Steel Zinc Plated, 25 PK
- Mfr # PFM2231250
- Zoro # G1723607
product price:Â
$
30.85
/pk of 25, $1.23/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mount Type
Vertical
Compatible Material
Steel
Screw Size
1/4"-20
Overall Length
2"
Sub-Brand
Hangermate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFM2231250
- Zoro #
- G1723607
- UPC #
- 075352304526
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- 1/4"-20
- Overall Length
- 2"
- Compatible Rod Size
- 3/8"-16
- Drill Bit Size
- 1/4 in
- Head Dia.
- 1/2"
- Shank Length
- 2 in
- Minimum Material Thickness
- 1/16 in
- Head Width
- 0.5 in
- Compatible Rod Thread Size
- 3/8"-16
- Maximum Material Thickness
- 13/64 in
- Body Length
- 2 in
- Anchor Diameter
- 3/8 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 2 3/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 2 in, Color Silver, Compatible Grainger Part Number 54PE03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.