Shop All Rod Hangers
Dewalt
Vertical Vertical Rod Hanger, Wood, 1/4" Size, 1-13/16" L, Steel Zinc Plated, 25 PK
Mfr # PFM2251050
Zoro # G1723878
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Vertical
- Compatible Material Wood
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Dewalt
- MFR # PFM2251050
- Zoro # G1723878
- UPC # 075352304434
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4" |
Overall Length | 1-13/16" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 1/8" |
Head Dia. | 1/2 in |
Shank Length | 1 in |
Body Length | 1 in |
Compatible Rod Thread Size | 3/8"-16 |
Head Width | 0.5 in |
Anchor Diameter | 3/8 in |
Details
Description
Vertical Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 1 13/16 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Wood, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/8 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (U07000.037.0200)
- ECLIPSE TOOLS Reclosable Fastener, 50 ft, 3/4" Wd, Black (902-305)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 100 PK (N01000.031.0087)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #1-8 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (73162)
- DEWALT Vertical Vertical Rod Hanger, Wood, 5/16 in Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251300)
- DEWALT Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc Plated, 25 PK (PFM2251200)
- DEWALT Hangermate Swivel Rod Hanger, Wood, 1/4 in Size, 2-13/16" L, Carbon Steel Zinc Plated, 25 PK (PFM2281100)
- DEWALT Vertical Vertical Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Steel Zinc Plated, 25 PK (PFM2231000)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc Plated, 25 PK (PFM2261100)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8010957)
- Dewalt Rod Hangers