Shop DEWALT

Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc Plated, 25 PK

  • Mfr # PFM2251200

  • Zoro # G1723771


product price:  $25.79
/pk 25, $1.03/ea

Key Features

Mount Type
Vertical
Compatible Material
Wood
Sub-Brand
Hangermate
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFM2251200
Zoro #
G1723771
UPC #
075352304373
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in
Overall Length
3"
Compatible Rod Size
3/8"-16
Drill Bit Size
1/8 in
Head Dia.
3/8"
Shank Length
3 in
Body Length
3 in
Head Width
0.38 in
Compatible Rod Thread Size
3/8"-16
Anchor Diameter
3/8 in

Details

Item
Rod Hanger
Mount Type
Vertical
Compatible Material
Wood
Sub-Brand
Hangermate
Material
Steel
Finish
Zinc Plated
Drive Type
Socket
Maximum Load Capacity
2,075 lb
Industry Standards
UL Listed
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Use With
54TU04
Point Type
17
Color
Silver
Series
Hangermate
Compatible Manufacturer Part Number
PFM2201150
Compatible with Manufacturer Model Number
PFM2201150
Compatible Manufacturer Model Number
PFM2201150
Thread Type
Coarse
System of Measurement
Inch
For Use With Mfr. Model Number
PFM2201150
Compatible with Manufacturer Model No.
PFM2201150
Compatible with Mfr. Model No.
PFM2201150
For Use with Mfr Model Number
PFM2201150
Compatible Pump Manufacturer Part Number
PFM2201150
Compatible Mfr. Model Number
PFM2201150
For Manufacturer Part Number
PFM2201150
Compatible with Mfr. Model Number
PFM2201150

Description

Vertical Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 3 13/16 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Wood, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/8 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 3 in, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.