Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlight, LED, 200 lm

  • Mfr # DWHT81424

  • Zoro # G701800258


product price: $26.99
/ea

Key Features

Body Color
Black, Yellow
Light Output Modes
High / Low
Includes
(3) AAA Batteries
Rechargeable
No
Lumens
50/200 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT81424
Zoro #
G701800258
UPC #
076174704402
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Manufacturers Warranty Length
3 Limited

Details

Item
Headlight
Body Color
Black, Yellow
Light Output Modes
High / Low
Includes
(3) AAA Batteries
Rechargeable
No
Lumens
50/200 lm
Maximum Lumens Output
200 lm
Number of Batteries
3
Batteries Included
Yes
Lighting Technology
LED
Drop Rating
2.0m
Run Time on High Setting
24 hr

Description

The DEWALT DWHT81424 LED Headlamp is intended for hands-free illumination in low-light conditions. This headlamp features a maximum output of 200 lumens and offers both high and low light modes, making it usable in a range of work environments. It includes an anti-slip strap that can be attached to hard hats and operates on three included AAA batteries.


Key Features of the DEWALT DWHT81424 LED Headlamp:

  • Light Output: Provides a maximum output of 200 lumens with selectable high and low modes (50/200 lm) for adaptable brightness.

  • Motion Sensor: Built-in motion sensor enables touch-free activation and deactivation.

  • Run Time: Offers a maximum run time of approximately 24 hours on the high setting with three AAA batteries included.

  • Durability: Rated to withstand drops from up to 2 meters (6.6 feet).

  • Water & Dust Resistance: IP54 rated for limited protection against dust ingress and water splashes.

  • Batteries Included: Comes ready-to-use with three AAA batteries supplied in the package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.