Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Gun Kit, Cordless Powered, 20V DC, Dual Temp. Setting, Pistol Handle

  • Mfr # DCE530P1

  • Zoro # G3618082


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Voltage
20V DC
ESD Safe
No
Temp. Settings
Dual
Temperature Range
500 Degrees to 750 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE530P1
Zoro #
G3618082
UPC #
885911636339
Country of Origin
China

Dimensions

Overall Length
6 3/8 in

Details

Item
Heat Gun Kit
Power Source
Cordless
Voltage
20V DC
ESD Safe
No
Temp. Settings
Dual
Temperature Range
500 Degrees to 750 Degrees F
Air Volume
6.7 cfm
Heat Gun Handle Style
Pistol
Standards
UL Listed
Switch Type
Slide
Application
General Purpose
Corded/Cordless
Cordless
Brushless Motor
No
Case Included
No
Stand Included
No
Includes
Flat Nozzle, Hook Nozzle
Heat Control Switch
Button
Temp. Lock
Yes
Heating Element Material
Coiled Wire
LCD Display
No
Features
LED Light, Lock-Off Trigger, Lock-On Button
Number of Temperature Settings
2
Tool Weight
2.5 lb
Temperature Settings
Variable
Minimum Air Flow
6.7 cfm
Battery Series
20V MAX
Number of Pieces
4
Nozzle Type
Flat, Hook
Nozzles Included
Yes
Number of Batteries Included
1
Maximum Air Flow
6.7 cfm
Motor Type
Brushed
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Model No.
DCB205
Maximum Temperature
900 Degrees F
Minimum Temperature
500 Degrees F
Temperature Lock
Yes
Charger Model Number
11A157
Charger Included
Yes
Battery Capacity
(1) 5 Ah
Series
20V MAX

Description

Go places your corded heat gun can't. This 20V MAX* cordless heat gun is compact for use in tight spaces and diverse applications, including heat shrinking wire tubing and paint and decal removal. It features up to a 990° max output temperature** and comes with two temperature settings. The specialty lock-on and lock-off features allow for handsfree operation. The nozzle is the standard size of traditional heat guns, allowing attachments from corded units and other brands to fit with ease. This cordless heat gun includes a flat nozzle and hook nozzle attachment, as well as a DCB205 5.0Ah battery and charger.


  • • Up to 990 degrees F/532 degrees C max output temperature**

  • • Up to 42 minutes of runtime per charge***

  • • 6.7 CFM

Designed for:


  • • Heat Shrink

  • • (1) Flat nozzle attachment

  • • * Maximum initial battery voltage (measured without a workload) 20 volts. Nominal voltage is 18.

Additional Features:


  • • Lock-on button for ease of use

  • • Lock-off trigger to engage manual operation

  • • LED to brighten dark areas when tool is in use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.