Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Gun Kit, Cordless Powered, 20V DC, Pistol Handle

  • Mfr # DCE530B/DCB205C

  • Zoro # G412924304


original price: $386.99
52% off
new price: $182.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Voltage
20V DC
ESD Safe
No
Temperature Range
500 Degrees F to 900 Degrees F
Air Volume
6.7 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE530B/DCB205C
Zoro #
G412924304
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 3/8 in

Details

Item
Heat Gun Kit
Power Source
Cordless
Voltage
20V DC
ESD Safe
No
Temperature Range
500 Degrees F to 900 Degrees F
Air Volume
6.7 cfm
Heat Gun Handle Style
Pistol
Stand Included
No
Includes
Heat Gun, Flat Nozzle, Hook Nozzle, DCB205, DCB1104
Heating Element Material
Coiled Wire
Application
General Purpose
Heat Control Switch
Button
Brushless Motor
No
LCD Display
No
Standards
UL Listed
Switch Type
Slide
Shop By
Hot Buys
Battery Series
20V MAX
Maximum Air Flow
6.7 cfm
Charger Included
Yes
Number of Pieces
1
Number of Temperature Settings
2
Temperature Settings
Variable
Nozzles Included
Included
Motor Type
Brushed
Series
20V MAX*
Tool Weight
1.2 lb
Battery Capacity
(1) 5 Ah
Nozzle Type
Flat, Hook
Minimum Temperature
500 Degrees F
Battery Model No.
DCB205
Minimum Air Flow
6.7 cfm
Charger Model Number
DCB1104
Temperature Lock
Yes
Number of Batteries Included
1
Maximum Temperature
900 Degrees F
Features
LED Light, Lock-Off Trigger, Lock-On Button
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger

Description

Heat Gun Kit, Voltage 20V DC, Maximum Temperature 900 Degrees F, Minimum Temperature 500 Degrees F, Temperature Range 500 Degrees F to 900 Degrees F, Air Volume 6.7 cfm, Temperature Settings Variable, LCD Display No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 5.0 Ah, Battery Model No. DCB205, Battery Series 20V MAX*, Charger Model Number DCB1104, Number of Batteries Included 1, Charger Included Yes, Power Source Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.