Zoro Homepage
This item is Discontinued.
Dewalt 20 V, Heated Jacket , Men's , Black , 3XL DCHJ060C1-3XL

20 V, Heated Jacket , Men's , Black , 3XL (Discontinued)

  • Mfr # DCHJ060C1-3XL
  • Zoro # G7416455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHJ060C1-3XL
Zoro #
G7416455
UPC #
885911327565
Country of Origin
China

Dimensions

Size
3XL
Length
31 in
Sleeve Length
39 1/2 in
Fits Chest Size
60"

Description

Heated Jacket, Size 3XL, Hood Style None, Length 31 in, Material Polyester, Battery Voltage 20, Lining Material Fleece, Gender Men's, Color Black, Heating Time Up to 7.5 hr, Includes USB Power Source (24WY40)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.