Heated Jacket

  • Mfr # DCHJ090BD1-L
  • Zoro # G000767320
product price: 
$
282.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Length
20.9
Front Closure Type
Zipper
Includes
DEWALT 20V MAX* battery, charger, and adapter
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCHJ090BD1-L
Zoro #
G000767320
UPC #
674326347646
Country of Origin
China

Dimensions

Size
L
Length
20.9
Fits Chest Size
Drop Tail Hem for Full Coverage, Fleece Lined, Sleeve Pocket for Extra Storage, Toggle Pull
Minimum Chest Size
25 1/2 in
Maximum Chest Size
25 1/2 in
Bottle Size
L
Size - Alpha
L
Container Size
L

Details

Color
Black
Front Closure Type
Zipper
Includes
DEWALT 20V MAX* battery, charger, and adapter
Gender
Men's
Lining Material
Fleece
Heat Settings
3
Features
3 heat zones; Wind and water resistant; Waterproof zippers; Sleeve pocket for extra storage; Cell phone pocket for convenient access; Fleece lined for added warmth; Toggle pull for adjustable, custom fit; Drop tail hem for full coverage; Inset rib knit cuff helps keep heat inside; Adjustable sleeves for snug, custom fit; Waterproof zipper pockets for storage and warming hands
Battery System
20V Max(R)
Includes Battery
Yes
Heated Areas
Chest, Pocket
Battery Voltage
20 V
Includes Charger
Yes
Hood Style
None
Number of Inside Pockets
2
Water-Resistant
Yes
Heating Time
Up to 9 hr
Includes Hood
No
Wind-Resistant
Yes
Includes Lining
Yes
Shell Material
100% Polyester
Style
Soft Shell Jacket
Item
Heated Jacket
Insulated for Cold Conditions
Yes
Number of Outside Pockets
5
Fabric Weight
3.64 lb
Cuff Style
Rib Knit
Material
100% Polyester
Wire Color
Black
Container Type
Soft Shell Jacket
Sensor Body Style
Soft Shell Jacket

Description

This Structured Soft-Shell Heated Jacket provides hours of core body warmth and continuous heat. This jacket features 3 core heating zones and 3 temperature settings with preheat. The outer shell with shirt tail hemline is wind and water resistant while the lining is a soft and comfortable fleece. Included is a DEWALT® 20V MAX* battery, fast charger, and adapter. The USB power adapter can be used to charge your portable accessories.


  • • Wind and rain resistant outer shell

  • • Fleece inner liner

  • • 3 Heat zones and 3 temperature settings

Designed for:


  • • (1) Jacket

Additional Features:


  • • Lots of storage: multiple pockets to store tools and accessories including an inner and an outer zippered chest pocket, a sleeve pocket, and two lower zipper welt pockets

  • • Multiple battery positions: rear battery pocket. battery can also be moved to front pocket using sewn-in extension cord

  • • Includes DEWALT 20V MAX* battery, charger, and adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.