12 V, Heated Jacket , Men's , Camouflage , L (Discontinued)
- Mfr # DCHJ062C1-L
- Zoro # G7416543
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCHJ062C1-L
Zoro #
G7416543
UPC #
885911327794
Country of Origin
China
Dimensions
Sleeve Length
36 1/2 in
Size
L
Fits Chest Size
44"
Length
28 in
Description
Heated Jacket, Size L, Hood Style Detachable, Length 28 in, Material 100 Percent Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Camouflage, Heating Time Up to 7.5 hr, Includes USB Power Source (24WY40)
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.