Zoro Homepage
This item is Discontinued.
Dewalt 12 V, Heated Jacket , Men's , Camouflage , M DCHJ062B-M

12 V, Heated Jacket , Men's , Camouflage , M (Discontinued)

  • Mfr # DCHJ062B-M
  • Zoro # G7416771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHJ062B-M
Zoro #
G7416771
UPC #
885911327862
Country of Origin
China

Dimensions

Size
M
Length
27 in
Fits Chest Size
40"
Sleeve Length
35 1/2 in

Details

Outerwear Style
Jacket
Item
Heated Jacket
Color
Camouflage
Heating Time
Up to 7.5 hr
Material
100% Polyester
Battery Included
No
Includes
USB Power Source (24WY40)
Outerwear Primary Color
Camo
Number of Pockets (Inside)
1
Lining Material
Fleece
Replacement Battery
6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
Number of Outside Pockets
5
Insulated
Yes
Hood Style
Detachable
Gender
Men's
Battery Voltage
12
Number of Pockets (Outside)
5
Number of Inside Pockets
2
Closure Type
zipper
Heat Setting
4

Description

Heated Jacket, Size M, Hood Style Detachable, Length 27 in, Material 100 Percent Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Camouflage, Heating Time Up to 7.5 hr, Includes USB Power Source (24WY40)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.