Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Jackets Heated Reversible Vest Kitted-Blk-M

  • Mfr # DCHV086BD1-M

  • Zoro # G400767319


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
20.9
Features
3 heat zones; Wind resistant; Reversible microfleece to sherpa fleece; Extended collar for extra coverage; Drop tail hem for full coverage; 8 pockets for convenient storage; Chest pocket on both sides for convenient access; Zipper pockets for additional storage
Includes
DEWALT 20V battery, charger and adapter
Material
Microfleece reverses to Sherpa fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHV086BD1-M
Zoro #
G400767319
UPC #
674326347516
Country of Origin
China

Dimensions

Size
M
Length
20.9

Details

Color
Black
Features
3 heat zones; Wind resistant; Reversible microfleece to sherpa fleece; Extended collar for extra coverage; Drop tail hem for full coverage; 8 pockets for convenient storage; Chest pocket on both sides for convenient access; Zipper pockets for additional storage
Includes
DEWALT 20V battery, charger and adapter
Material
Microfleece reverses to Sherpa fleece
Battery Voltage
20V

Description

The DEWALT DCHV086 Reversible Heated Vest provides hours of core body warmth and continuous heat. Microfleece reverses to Sherpa fleece giving you options in style and comfort. Wear as the outer layer for core body warmth or wear under another jacket. 8 pockets including chest pockets and lower slash pockets and back battery pocket make this vest multi-functional and a convenient storage garment. The drop tail hem provides full coverage while at work. Includes includes a DEWALT 20V battery, charger and adapter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.