Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer

  • Mfr # DXPW60603

  • Zoro # G7638163


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (PSI)
3200 psi
Piston Material
Solid Ceramic
Pressure Washer Water Type
Cold
Usable Hours per Week
20 hr
Hose Dimensions
5/16 in x 25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPW60603
Zoro #
G7638163
UPC #
636893403163
Country of Origin
United States

Dimensions

Hose Dimensions
5/16 in x 25 ft
Width
21 in
Length
34 in
Height
23 1/2 in
Overall Height
22 in
Overall Width
21 in
Overall Length
34 in
Hose Length
25 ft
Hose Diameter
5/16 in

Details

Operating Pressure (PSI)
3200 psi
Piston Material
Solid Ceramic
Pressure Washer Water Type
Cold
Usable Hours per Week
20 hr
Power Type
Gas
Pressure Washer Duty Rating
Heavy Duty
Pressure Washer Style
Cart
Detergent Injection System
Yes
Pressure Washer Flow Rate
2.8 gpm
Operating Pressure
3,200 psi
Pump Type
Triplex
Engine Displacement
196 cc
Warranty
90 day, 2 yr, 3 yr, 10 yr
Pump Drive
Direct
Net Weight
82 lb
Item
Gas-Powered Pressure Washer
Starter Type
Recoil
Engine Brand
Honda
Includes
(5) Cleaning Nozzles, Detergent Hose with Filter, Engine Oil, Handle, High Pressure Hose, Nozzle Cleaning Tool, Spray Guns
Standards
PWMA
Duty Rating
Medium Duty
Weight
90 lb
Flow Rate
2.8 gpm
Flow - Maximum
2.8 gpm
Fuel Tank Capacity
0.82 gal
Tool Weight
90 lb
Operating Pressure - Maximum
3,200 psi
Water Type
Cold
Frame Material
Steel
Product Type
Walk-Behind Pressure Washer
Horsepower
5 13/16 hp
Engine Cycle
4-Cycle
Style
Cart
Power Source
Gas-Powered

Description

The DEWALT DXPW60603 Heavy Duty Gas Pressure Washer is a walk-behind, cart-style unit suitable for a range of cleaning applications. Powered by a Honda GX200 4-cycle engine and delivering up to 3,200 psi at 2.8 gpm, this pressure washer is suitable for medium to heavy-duty applications where specified pressure and flow rates are needed.


Key Features of the DEWALT DXPW60603 Heavy Duty Gas Pressure Washer:

  • Engine: Equipped with a Honda GX200 engine (196 cc) featuring low oil shutdown function for added protection during operation.

  • Pump: Uses a CAT industrial triplex plunger pump with solid ceramic pistons and thermal relief valve.

  • Pressure & Flow: Rated at 3,200 psi operating pressure and delivers up to 2.8 gallons per minute of cold water flow.

  • Frame Construction: Welded steel frame with powder-coated finish.

  • Maneuverability: Includes 10-inch tires intended to facilitate movement across different surfaces.

  • Nozzles & Accessories: Comes with five quick-connect nozzle tips (0°, 15°, 25°, 40°, soap), detergent hose with filter, high-pressure hose (5/16 in x 25 ft), spray gun, handle, nozzle cleaning tool, and engine oil.

  • Detergent Injection System: Allows application of cleaning solutions through the included detergent hose and filter attachment.

  • Warranty Coverage: Backed by multiple warranties—90-day limited accessory warranty; two-year limited pump warranty; three-year limited commercial engine warranty; ten-year limited frame warranty.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.