Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Compressor, 240V, 80 gal.

  • Mfr # DXCMV5048055

  • Zoro # G0330045


product price: $2,696.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Voltage
240V
Compressor Type
Belt Driven
Overall Height
76-1/2"
Lubrication Type
Oil Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXCMV5048055
Zoro #
G0330045
UPC #
846212008638
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
76-1/2"

Details

Voltage
240V
Compressor Type
Belt Driven
Lubrication Type
Oil Lubricated
Motor Type
Induction
Item
Heavy Duty Compressor, 240V, 80 gal.
Style - Air Compressor
Simplex

Description

The DEWALT DXCMV5048055 Heavy Duty Compressor is a stationary, belt-driven air compressor intended for use in industrial settings. Operating on 240V power and featuring an 80-gallon ASME tank, this unit provides airflow rated to support operation of compatible air tools and devices. The oil-lubricated, two-stage reciprocating pump features a piston design with cooling fins to support consistent operation.


Key Features of the DEWALT DXCMV5048055 Heavy Duty Compressor:

  • Compressor Type: Belt driven

  • Lubrication Type: Oil lubricated system

  • Motor Type: Induction motor with thermal overload protection helps maintain dependable operation.

  • Tank Size: 80-gallon ASME-rated receiver

  • Performance Ratings: Rated at 17.9 CFM at 100 PSI and 17.0 CFM at 175 PSI

  • Integrated Control Panel: Offers added control and convenience during operation.

  • Included Accessories: Includes regulator and two quick connects for immediate setup and use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.