Zoro Homepage

Heavy Duty Work Stand

  • Mfr # DWX725

  • Zoro # G7422362


product price: $234.99
/ea
Free Shipping & Returns

Key Features

For Use With
Work Stand
Length
36 in
Clamping System
1EZ70 (DW7231) Miter Saw Mounting Brackets
Min. Height (In.)
7
Closed Depth (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWX725
Zoro #
G7422362
UPC #
885911078597
Country of Origin
China

Dimensions

Length
36 in
Min. Height (In.)
7
Closed Depth (In.)
6
Closed Width (In.)
6
Width (In.)
28-1/2
Max. Height (In.)
32
Length (In.)
36
Closed Length (In.)
36
Overall Length
36 in
Height
7 in to 32 in
Width
36 in
Overall Width
36 in
Overall Height
32 in

Details

Item
Miter Saw Stand
For Use With
Work Stand
Includes
Work Stand
Clamping System
1EZ70 (DW7231) Miter Saw Mounting Brackets
Hold Capacity (Lb.)
1000
Work Surface
5"W
Construction
Lightweight Aluminum
Characteristics
Foldable Legs With Lock Levers, Transport Latch, Weight 15.4 lbs.
Features
1000 lb Capacity Handles (Each), Compact Design, Lightweight Aluminum Construction
Product Type
Miter Saw Stand
Compatible Manufacturer Model Number
Universal
Compatible Product Type
Work Stand
Compatible Brand
DEWALT

Description

The DEWALT DWX725 Heavy Duty Work Stand is a portable work stand that is compatible with miter saws and other tools. Constructed from lightweight aluminum, this stand is rated for a 1000 lb capacity per unit and features foldable legs with lock levers for quick setup and compact storage.


Key Features of the DEWALT DWX725 Heavy Duty Work Stand:

  • Construction: Lightweight aluminum construction (15.4 lbs.), facilitating portability.

  • Capacity: Rated for up to 1000 lbs per stand, suitable for handling demanding tasks.

  • Foldable Legs & Lock Levers: Foldable design with leg lock levers allows fast setup and breakdown.

  • Transport Latch: Includes a latch feature that connects two stands for carrying.

  • Miter Saw Compatibility: Compatible with DW7231 miter saw mounting brackets (sold separately); fits select brands/models.

  • Compact Storage: Closed dimensions are 36 in. length x 6 in. width x 6 in. depth, can be stored compactly when not in use.

All other content remains unchanged or factual based on the provided specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.