Zoro Homepage

Hedge Sweep Accessory

  • Mfr # DCZHT800

  • Zoro # G616099655


product price: $20.97
/ea

Key Features

Overall Length
23 5/8 in
Compatible Manufacturer Number
DCHT821B, DCHT821P1
Product Type
Hedge Sweep Accessory
Overall Width
3 1/8 in
Compatible Product Type
Cordless Hedge Trimmer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCZHT800
Zoro #
G616099655
UPC #
0885911996310
Country of Origin
China

Dimensions

Overall Length
23 5/8 in
Overall Width
3 1/8 in

Details

Item
Hedge Sweep Accessory
Compatible Manufacturer Number
DCHT821B, DCHT821P1
Product Type
Hedge Sweep Accessory
Compatible Product Type
Cordless Hedge Trimmer

Description

Hedge Sweep Accessory, Compatible Product Type Cordless Hedge Trimmer, Product Type Hedge Sweep Accessory, Overall Length 23 5/8 in, Overall Width 3 1/8 in, Compatible Manufacturer Number DCHT821B, DCHT821P1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.