Zoro Homepage

Hedge Trimmer Attachment

  • Mfr # DCZHT800

  • Zoro # G616042156


product price: $23.99
/ea

Key Features

For Use With
Edger Blades
Length
1.5 in
Height
3.45 in
Width
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCZHT800
Zoro #
G616042156
UPC #
885911996310
Country of Origin
China

Dimensions

Length
1.5 in
Height
3.45 in
Width
23.75 in

Details

For Use With
Edger Blades
Item
Power Equipment Repair

Description

The DeWalt DCZHT800 hedge sweep accessory is designed to remove debris while trimming and is compatible with DCHT821B and DCHT821P1.Brand Name: DeWaltProduct Type: Hedge Trimmer AttachmentProduct Compatibility: DCHT821B/DCHT821P1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.