Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hedge Trimmer

  • Mfr # DCHT823B

  • Zoro # G222784563


product price: $129.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHT823B
Zoro #
G222784563
UPC #
0198706011144
Country of Origin
China

Description

Hedge Trimmer, Power Source Cordless, Cutting Width 1/2 in, Blade Length 8 in, Blade Type Double-Sided, Battery Platform 20V MAX*, Number of Batteries Included 0, Number of Chargers Included 0, Motor Type Brushless, Tool Series 20V MAX*, Bare Tool/Battery Included Bare Tool, Voltage 20 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.