Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hedge Trimmer

  • Mfr # DCHT823D1

  • Zoro # G322785415


product price: $179.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHT823D1
Zoro #
G322785415
UPC #
0198706011137
Country of Origin
China

Description

Hedge Trimmer, Power Source Cordless, Cutting Width 1/2 in, Blade Length 8 in, Blade Type Double-Sided, Battery Platform 20V MAX*, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Tool Series 20V MAX*, Bare Tool/Battery Included Battery Included, Voltage 20 V, Battery Capacity 2.0 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.