Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hedge Trimmer

  • Mfr # DCHT870X1

  • Zoro # G122785486


product price: $349.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHT870X1
Zoro #
G122785486
UPC #
0198706041356
Country of Origin
China

Description

Hedge Trimmer, Power Source Cordless, Cutting Width 1 1/4 in, Blade Length 26 in, Blade Type Double-Sided, Battery Platform 20V MAX*, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Tool Series FLEXVOLT, Bare Tool/Battery Included Battery Included, Voltage 60 V, Battery Capacity 9.0 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.