Heli-Pin Nail Drive Anchor, 5/16" Dia., 12" L, Steel Plain, 50 PK
Mfr # 08344-PWR
Zoro # G6029779
product price:Â $554.99
/pk 50, $11.10/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete, Masonry, Steel, Wood
Anchor Diameter
5/16"
Sub-Brand
Heli-Pin
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08344-PWR
Zoro #
G6029779
UPC #
075352083445
Country of Origin
Hungary
Dimensions
Anchor Diameter
5/16"
Overall Length
12"
Drill Bit Size
1/4"
Minimum Installation Depth
1-1/4"
Shank Length
12 in
Maximum Material Thickness
7-1/2"
Max. Fixture Thickness
7 1/2 in
Details
Item
Nail Drive Anchor
Compatible Material
Concrete, Masonry, Steel, Wood
Sub-Brand
Heli-Pin
Material
Steel
Finish
Plain
Industry Standards
CSA A370
Ultimate Tension in 4000 PSI Concrete (Lb.)
1,200 lb
Pin Material
Stainless Steel
Anchor Head Style
Countersunk
Head Style
Countersunk
Pin Anchor Type
Hammer Drive Pin Anchor
Head Type
Flat
Manufacturer Location
Globally Sourced
Anchor Material
Stainless Steel
Features
Compression Resistant, Corrosion Resistant
Pin-Drive Anchor Type
Helical Facade Anchor
System of Measurement
Inch
Description
Hammer Drive Pin Anchor, Anchor Diameter 5/16 in, Overall Length 12 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Stainless Steel, Pin Material Stainless Steel, Finish Plain, Head Type Flat, Head Diameter Not Applicable, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/4 in, Maximum Material Thickness 7 1/2 in, Pin-Drive Anchor Type Helical Facade Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.