Heli-Pin Nail Drive Anchor, 5/16" Dia., 8" L, Steel Plain, 100 PK
Mfr # 08342-PWR
Zoro # G6051661
product price:Â $836.99
/pk 100, $8.37/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete, Masonry, Steel, Wood
Anchor Diameter
5/16"
Sub-Brand
Heli-Pin
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08342-PWR
Zoro #
G6051661
UPC #
075352083421
Country of Origin
Hungary
Dimensions
Anchor Diameter
5/16"
Overall Length
8"
Drill Bit Size
1/4"
Minimum Installation Depth
1-1/4"
Shank Length
8 in
Maximum Material Thickness
3-1/2"
Max. Fixture Thickness
3 1/2 in
Details
Item
Nail Drive Anchor
Compatible Material
Concrete, Masonry, Steel, Wood
Sub-Brand
Heli-Pin
Material
Steel
Finish
Plain
Industry Standards
CSA A370
Anchor Head Style
Countersunk
Ultimate Tension in 4000 PSI Concrete (Lb.)
1,200 lb
Pin Material
Stainless Steel
Head Style
Countersunk
Pin Anchor Type
Hammer Drive Pin Anchor
Manufacturer Location
Globally Sourced
Head Type
Flat
System of Measurement
Inch
Features
Compression Resistant, Corrosion Resistant
Pin-Drive Anchor Type
Helical Facade Anchor
Anchor Material
Stainless Steel
Description
Hammer Drive Pin Anchor, Anchor Diameter 5/16 in, Overall Length 8 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Stainless Steel, Pin Material Stainless Steel, Finish Plain, Head Type Flat, Head Diameter Not Applicable, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/4 in, Maximum Material Thickness 3 1/2 in, Pin-Drive Anchor Type Helical Facade Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.