
Hex Key Set, Imperial, Folding, 8-Piece
Mfr # DWHT70262M
Zoro # G214840772
product price: $20.49
/eaSold in multiples of 6 for $122.94
Key Features
Tip Size
3/32 in., 7/64 in., 1/8 in., 9/64 in., 5/32 in., 3/16 in., 7/32 in., 1/4 in
Handle Type
Folding
Number of Pieces
8
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHT70262M
Zoro #
G214840772
UPC #
0076174702620
Country of Origin
China
Dimensions
Tip Size
3/32 in., 7/64 in., 1/8 in., 9/64 in., 5/32 in., 3/16 in., 7/32 in., 1/4 in
Details
Handle Type
Folding
Number of Pieces
8
Measurement Type
SAE
Description
Hex Key Set,Imperial,Folding,8-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.