
Hi-Vis Economy Vest w/Contrasting Trim 3XL Class 2 , Zipper Closure 1 Pockets, 1 Mic Tab
Mfr # DSV221-3X
Zoro # G3862426
product price:Â $9.95
/eaKey Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSV221-3X
Zoro #
G3862426
UPC #
674326280714
Country of Origin
China
Dimensions
Size
3X
Reflective Stripe Width
2 in
Length
13.5
Overall Height
1
Overall Width
10
Details
Item
Hi-Vis Economy Vest w/Contrasting Trim
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper Closure
Total Number of Pockets
1
Includes Microphone Tab
1
Number of Outside Pockets
1
Fabric Weight
0.4
Gender
Unisex
Features
Number of Pockets with Closure
1
Reflective Stripe Color
Silver
Description
DEWALT(R) DSV221 Class 2 Contrasting Trim E
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.