Zoro Homepage

Hi-Vis Rain Jacket, Ripstop Polyester, Class 1 Type O, Black, M

  • Mfr # DRW11-1ZGR-M

  • Zoro # G400760815


product price: $70.59
/ea

Key Features

Material
Ripstop Polyester
Color
Black
Number of Pockets
2
ANSI Class
1
ANSI Type
Type O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRW11-1ZGR-M
Zoro #
G400760815
UPC #
674326338583
Country of Origin
China

Dimensions

Size
M
Length
13.99

Details

Item
Hi-Vis Rain Jacket
Material
Ripstop Polyester
Color
Black
Number of Pockets
2
ANSI Class
1
ANSI Type
Type O
Lining Material
mesh liner
Standards
ANSI/ISEA 107
Features
Gender
Unisex
Includes
Packs away easily either into its own hood or lower front zipper pocket
Fabric Weight
2.5
Water-Resistant
Yes

Description

The DEWALT DRW11 Waterproof Lightweight Packable Raincoat is made to provide defense against harsh environments. The RipStop waterproof fabric is durable, lightweight, and comfortable. Features include a front hook and loop wind/rain guard over zipper closure with bottom snap and pull-tight adjustable waistline. The hook and loop cuffs and high neck hood with extended visor help to block the elements. Segmented heat transfer reflective tape offers high-contrast visibility. This raincoat packs away easily into its own hood or lower front zipper pocket.


  • • ANSI/ISEA 107 Type O Class 1

  • • Lightweight RipStop Waterproof Polyester with mesh liner provides general purpose level of defense against harsh environments

  • • Zipper front closure with Hook & Loop storm flap, bottom snap and adjustable hem with toggle blocks the wind and wet.

Designed for:


  • • Construction

Additional Features:


  • • Segmented Lightweight Reflective Tape. Even on the hood, increasing visibility

  • • Packs away easily either into its own hood or lower front zipper pocket making it easy to store or to pack in tool box, backpack, or vehicle

  • • Tabbed back Hood with extended visor and high neck helps to keep wind and rain from face and ears

  • • Hook and Loop cuffs.

  • • 2 Front Zippered Pockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.