This item is Discontinued.

Dewalt Ripstop Polyester, Class Type O Class 1 Black, 5X DRW11-1ZGR-5X

This item is Discontinued.

Dewalt

Ripstop Polyester, Class Type O Class 1 Black, 5X (Discontinued)

Mfr # DRW11-1ZGR-5X
Zoro # G600760653
UPC # 674326338613
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRW11-1ZGR-5X
Zoro #
G600760653
UPC #
674326338613
Country of Origin
China

Dimensions

Size
5X
Length
13.99

Details

Material
Ripstop Polyester
Color
Black
ANSI Class
Type O Class 1
Standards
ANSI/ISEA 107
Features
ANSI/ISEA 107 Type O Class 1; Lightweight RipStop Waterproof Polyester with mesh liner provides general purpose level of defense against harsh environments; Zipper front closure with Hook & Loop storm flap, bottom snap and adjustable hem with toggle blocks the wind and wet.; Segmented Lightweight Reflective Tape. Even on the hood, increasing visibility; Packs away easily either into its own hood or lower front zipper pocket making it easy to store or to pack in tool box, backpack, or vehicle; Tabbed back Hood with extended visor and high neck helps to keep wind and rain from face and ears; Hook and Loop cuffs.; 2 Front Zippered Pockets
Fabric Weight
2.5
Gender
Unisex

Description

The DEWALT DRW11 Waterproof Lightweight Packable Raincoat is made to provide defense against harsh environments. The RipStop waterproof fabric is durable, lightweight, and comfortable. Features include a front hook and loop wind/rain guard over zipper closure with bottom snap and pull-tight adjustable waistline. The hook and loop cuffs and high neck hood with extended visor help to block the elements. Segmented heat transfer reflective tape offers high-contrast visibility. This raincoat packs away easily into its own hood or lower front zipper pocket.


  • • ANSI/ISEA 107 Type O Class 1

  • • Lightweight RipStop Waterproof Polyester with mesh liner provides general purpose level of defense against harsh environments

  • • Zipper front closure with Hook & Loop storm flap, bottom snap and adjustable hem with toggle blocks the wind and wet.

Designed for:


  • • Construction

Additional Features:


  • • Segmented Lightweight Reflective Tape. Even on the hood, increasing visibility

  • • Packs away easily either into its own hood or lower front zipper pocket making it easy to store or to pack in tool box, backpack, or vehicle

  • • Tabbed back Hood with extended visor and high neck helps to keep wind and rain from face and ears

  • • Hook and Loop cuffs.

  • • 2 Front Zippered Pockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.