Hi-Vis Rain Jacket, Ripstop Polyester, Class 1 Type O, Black, S

  • Mfr # DRW11-1ZGR-S

  • Zoro # G700760799


product price:  $70.59
/ea

Key Features

Material
Ripstop Polyester
Color
Black
Number of Pockets
2
ANSI Class
1
ANSI Type
Type O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DRW11-1ZGR-S
Zoro #
G700760799
UPC #
674326338606
Country of Origin
China

Dimensions

Size
S
Length
13.99

Details

Item
Hi-Vis Rain Jacket
Material
Ripstop Polyester
Color
Black
Number of Pockets
2
ANSI Class
1
ANSI Type
Type O
Lining Material
mesh liner
Standards
ANSI/ISEA 107
Features
ANSI/ISEA 107 Type O Class 1; Lightweight RipStop Waterproof Polyester with mesh liner provides general purpose level of defense against harsh environments; Zipper front closure with Hook & Loop storm flap, bottom snap and adjustable hem with toggle blocks the wind and wet.; Segmented Lightweight Reflective Tape. Even on the hood, increasing visibility; Packs away easily either into its own hood or lower front zipper pocket making it easy to store or to pack in tool box, backpack, or vehicle; Tabbed back Hood with extended visor and high neck helps to keep wind and rain from face and ears; Hook and Loop cuffs.; 2 Front Zippered Pockets
Fabric Weight
2.5
Gender
Unisex
Water-Resistant
Yes

Description

The DEWALT DRW11-1ZGR-S Hi-Vis Waterproof Lightweight Packable Raincoat is a unisex rain jacket intended for use in windy and wet conditions. Constructed with lightweight Ripstop polyester and a mesh liner, this jacket provides coverage suitable for various weather conditions; features a lightweight design with mesh liner. It features high-visibility segmented reflective tape for enhanced visibility in low-light environments and can be conveniently packed away into its own hood or front pocket for storage.


Key Features of the DEWALT DRW11-1ZGR-S Hi-Vis Rain Jacket:

  • ANSI/ISEA 107 Type O Class 1: Complies with standards applicable to certain work environments involving moving vehicles.

  • Material: Constructed of Ripstop polyester with mesh lining, offering water resistance and breathability.

  • Zipper Front Closure: Includes hook & loop storm flap, bottom snap, and adjustable hem with toggle at the waist to block wind and moisture.

  • Packs Away Easily: Can be stored within its own hood or lower front zipper pocket when not in use.

  • Segmented Reflective Tape: Segmented reflective tape is included on the jacket body and hood area for added visual contrast.

  • Tabbed Back Hood with Extended Visor: Tabbed back hood includes an extended visor; high neck construction offers additional material coverage around the head area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.