Zoro Homepage

Hole Saw, Diameter:2 1/8", Carbide Tipped

  • Mfr # DAH4218

  • Zoro # G506170891


product price: $31.19
/ea

Key Features

Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Teeth per Inch
1 7/16
Saw Dia.
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH4218
Zoro #
G506170891
UPC #
885911806725
Country of Origin
China

Dimensions

Max. Cutting Depth
2 7/16 in
Thread Size
5/8"-18
Saw Dia.
2 1/8 in
Overall Diameter
2 1/8 in
Cutting Depth - Maximum
2 7/16 in

Details

Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Teeth per Inch
1 7/16
Item
Hole Saw
Impact Rated
Not Impact Rated
Materials Cut
Concrete Block, Fiber Cement, Wood with Nails
Number of Teeth (Hole Cutters Only)
3
For Workpiece Material
Concrete Block, Fiber Cement, Wood with Nails

Description

Hole Saw, Materials Cut Concrete Block, Fiber Cement, Wood with Nails, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 1/8 in, Teeth per Inch 1 7/16, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.