Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw, Diameter:2 9/16", Carbide Tipped

  • Mfr # DAH42916

  • Zoro # G006171169


product price: $42.69
/ea

Key Features

Primary Saw Application
Concrete Block, Fiber Cement, Wood with Nails
Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Teeth per Inch
1 3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH42916
Zoro #
G006171169
UPC #
885911806749
Country of Origin
China

Dimensions

Saw Dia.
2-9/16"
Max. Cutting Depth
2 7/16 in
Thread Size
5/8"-18
Cutting Depth - Maximum
2 7/16 in
Overall Diameter
2 9/16 in

Details

Primary Saw Application
Concrete Block, Fiber Cement, Wood with Nails
Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Teeth per Inch
1 3/16
Item
Hole Saw
Materials Cut
Concrete Block, Fiber Cement, Wood with Nails
Impact Rated
Not Impact Rated
Number of Teeth (Hole Cutters Only)
3
For Workpiece Material
Concrete Block, Fiber Cement, Wood with Nails

Description

The DEWALT DAH42916 Hole Saw is a carbide-tipped cutting tool suitable for use with abrasive materials such as wood with nails, concrete block, and fiber cement. With a 2 9/16-inch diameter and deep saw design; maximum cutting depth is 2 7/16 inches.


Key Features of the DEWALT DAH42916 Hole Saw:

  • Carbide Tipped Teeth: Suitable for cutting abrasive materials such as wood with nails, concrete block, and fiber cement.

  • Aggressive Tooth Design:

  • Deep saw design; maximum cutting depth of 2 7/16 inches.

  • Saw Diameter: Measures 2 9/16 inches across for compatibility with standard-sized holes.

  • Thread Size: Features a thread size of 5/8"-18; arbor not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.