Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw, Diameter:2", Carbide Tipped

  • Mfr # DAH32

  • Zoro # G406170885


product price: $19.59
/ea

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
1 3/4 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Teeth per Inch
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH32
Zoro #
G406170885
UPC #
885911629881
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 3/4 in
Thread Size
5/8"-18
Saw Dia.
2 in
Overall Diameter
2 in
Cutting Depth - Maximum
1 3/4 in

Details

Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Teeth per Inch
3
Impact Rated
Not Impact Rated
Item
Hole Saw
Materials Cut
Metal, Stainless Steel, Wood with Nails
For Workpiece Material
Metal, Stainless Steel, Wood with Nails

Description

The DEWALT ELITE SERIESTM Metal Cutting Carbide Tipped Hole Saws last up to 3X longer vs Milwaukee®* and feature advanced welding technology to increase bond strength and retain carbide tips. The carbide tipped cutting edge cuts through a variety of demanding materials such as wood with nails, thick metal, and stainless steel. An aggressive tooth design penetrates hard metals and removes chips efficiently to reduce heat buildup. The large, continuous slot provides multiple leverage points for easy plug removal. The DEWALT ELITE SERIESTM Metal Cutting Carbide Tipped Hole Saws last up to 3X longer vs Milwaukee®* and feature advanced welding technology to increase bond strength and retain carbide tips. The carbide tipped cutting edge cuts through a variety of demanding materials such as wood with nails, thick metal, and stainless steel. An aggressive tooth design penetrates hard metals and removes chips efficiently to reduce heat buildup. The large, continuous slot provides multiple leverage points for easy plug removal. Product available soon.


  • • Up To 3X Life Vs Milwaukee®* - Advanced welding technology increases bond strength and retains carbide tips.

  • • Extreme Versatility - Carbide tipped cutting edge cuts through a variety of demanding materials such as wood with nails, thick metal, and stainless steel

  • • Designed For Thick Metals - Aggressive tooth design penetrates hard metals and removes chips efficiently to reduce heat buildup

  • • Up To 3X Life Vs Milwaukee®* - Advanced welding technology increases bond strength and retains carbide tips.

  • • Extreme Versatility - Carbide tipped cutting edge cuts through a variety of demanding materials such as wood with nails, thick metal, and stainless steel

  • • Designed For Thick Metals - Aggressive tooth design penetrates hard metals and removes chips efficiently to reduce heat buildup

Designed for:


  • • Nail Embedded Wood

  • • *(Applies to sizes up to 3 in.) of MILWAUKEE® Carbide Tipped Hole Saw cutting .105" thick stainless steel sheet. MILWAUKEE® is a registered tracemark of Milwaukee Electric Tool Corp., which has not endorsed or approved this comparison.

Additional Features:


  • • Fast Plug Ejection - Large, continuous slot provides multiple leverage points for easy plug removal

  • • Made in the USA with global materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.