Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw, Diameter:2.5", Carbide Tipped

  • Mfr # DAH3212

  • Zoro # G007197144


product price: $30.49
/ea

Key Features

Primary Saw Application
Metal, Stainless Steel, Wood with Nails
Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Teeth per Inch
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH3212
Zoro #
G007197144
UPC #
885911629935
Country of Origin
United States

Dimensions

Saw Dia.
2-1/2"
Max. Cutting Depth
1 3/4 in
Thread Size
5/8"-18
Cutting Depth - Maximum
1 3/4 in
Overall Diameter
2 1/2 in

Details

Primary Saw Application
Metal, Stainless Steel, Wood with Nails
Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Teeth per Inch
3
Item
Hole Saw
Materials Cut
Metal, Stainless Steel, Wood with Nails
Impact Rated
Not Impact Rated
For Workpiece Material
Metal, Stainless Steel, Wood with Nails

Description

The DEWALT DAH3212 Hole Saw is a carbide tipped cutting tool with a 2-1/2 inch diameter, suitable for use on metal, stainless steel, and wood with nails. This hole saw includes welded construction intended to support bond strength and retention of carbide tips, supporting longer service life in various applications.


Key Features of the DEWALT DAH3212 Hole Saw:

  • Carbide Tipped Teeth: Carbide tipped teeth rated for cutting thick metal, stainless steel, and nail-embedded wood.

  • Aggressive Tooth Design: Facilitates chip removal during operation

  • Maximum Cutting Depth: Rated for cuts up to 1-3/4 inches deep.

  • Large Continuous Slot: Allows multiple leverage points for plug ejection after drilling.

  • Arbor Not Included: Compatible with arbors featuring a 5/8"-18 thread size (sold separately).

  • Made in the USA with global materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.