Hole Saw, Diameter:4 5/8", Carbide Tipped
Mfr # DAH4458
Zoro # G406170892
product price: $67.45
/eaKey Features
Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Teeth per Inch
5/8
Materials Cut
Concrete Block, Fiber Cement, Wood with Nails
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAH4458
Zoro #
G406170892
UPC #
885911806800
Country of Origin
China
Dimensions
Max. Cutting Depth
2 7/16 in
Thread Size
5/8"-18
Saw Dia.
4 5/8 in
Overall Diameter
4 5/8 in
Cutting Depth - Maximum
2 7/16 in
Details
Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Teeth per Inch
5/8
Materials Cut
Concrete Block, Fiber Cement, Wood with Nails
Impact Rated
Not Impact Rated
Item
Hole Saw
Number of Teeth (Hole Cutters Only)
3
For Workpiece Material
Concrete Block, Fiber Cement, Wood with Nails
Description
Hole Saw, Materials Cut Concrete Block, Fiber Cement, Wood with Nails, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 4 5/8 in, Teeth per Inch 5/8, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.