Zoro Homepage

Hole Saw Kit, 9pcs, Sizes:1"-2"

  • Mfr # DAH39CTSET

  • Zoro # G007145541


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
1 7/8 in
Number of Pieces
9
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH39CTSET
Zoro #
G007145541
UPC #
885911806992
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 7/8 in
Shank Size
1/4 in
Thread Size
1/2"-20, 5/8"-18
Saw Size Range
1 in to 2 in
Hole Saw Sizes (Hole Saws)
1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 2 in
Hole Saw Size - Minimum
1 in
Hole Saw Size - Maximum
2 in
Cutting Depth - Maximum
1 7/8 in

Details

Tooth Material
Carbide Tipped
Number of Pieces
9
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Teeth per Inch
3
Item
Hole Saw Kit
Application
Construction
Number of Hole Saws
5
Primary Material Application
Metal
For Workpiece Material
Heavy Metal, Stainless Steel, Nail-Embedded Wood

Description

Hole Saw Kit, Primary Material Application Metal, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Teeth per Inch 3, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Number of Hole Saws 5, Saw Size Range 1 in to 2 in, Hole Saw Sizes (Hole Saws) 1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in, Number of Pieces 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.