Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HoleSawArbor, 1/2"-20, For:9/16"to1-3/16"

  • Mfr # DAH9938PBM

  • Zoro # G508627614


product price: $22.99
/ea

Key Features

Shank Size
3/8 in
Shank Shape
Hex
Thread Size
1/2"-20
Fits Hole Saw Dia. - Imperial
9/16 in to 1 3/16 in
Arbor Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH9938PBM
Zoro #
G508627614
UPC #
885911809238
Country of Origin
China

Dimensions

Shank Size
3/8 in
Thread Size
1/2"-20
Fits Hole Saw Dia. - Imperial
9/16 in to 1 3/16 in
Arbor Shank Size
3/8 in
Fits Hole Saw Dia. - Metric
14 to 30 mm
Pilot Bit Size
1/4 in
Pilot Bit Shank Size
1/4 in
Pilot Bit Overall Length
3 1/4 in
For Hole Saw Diameter - Maximum
1 3/16 in
For Hole Saw Diameter - Minimum
9/16 in
Pilot Bit Diameter
1/4 in
For Hole Saw Diameter - Metric
14 to 30 mm
For Hole Saw Diameter - Imperial
9/16 in to 1-3/16 in
Pilot Bit Length
3 1/4 in

Details

Item
Hole Saw Arbor
Shank Shape
Hex
Pilot Bit Material
High Speed Steel
Arbor Shank Style
Hex
Pilot Bit Shank Style
Hex
Arbor Type
Quick Change
Includes Pilot Bit
Pilot Bit Included
Product Type
Hole Saw Arbor
Pilot Bit Material
High Speed Steel
Pilot Bit Shank Shape
Hex

Description

Hole Saw Arbor, Arbor Type Quick Change, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial 9/16 in to 1 3/16 in, Fits Hole Saw Dia. - Metric 14 to 30 mm, Includes Pilot Bit Pilot Bit Included, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 3 1/4 in, Pilot Bit Material High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.