CAD
Shop DEWALT

Hollow-Set Dropin Flanged Coil Thread Anchor, 1/2" Dia, 1-3/4" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # 09350-PWR
  • Zoro # G5368610
CAD Available

product price: 
$
196.99
/pk of 50, $3.94/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

CAD Drawing
For Use In
Concrete; Hollow Block; Brick
Overall Length
1-3/4"
Sub-Brand
Hollow-Set Dropin
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
09350-PWR
Zoro #
G5368610
UPC #
075352093505
Country of Origin
Taiwan, Province of China
CAD Available
Yes
Item
Flanged Coil Thread Anchor
For Use In
Concrete; Hollow Block; Brick
Sub-Brand
Hollow-Set Dropin
Material
Steel
Finish
Zinc Plated
Drop-In Anchor Type
Flange
Meets/Exceeds
UL
Agency Compliance
Underwriters Laboratories (UL) File EX 1289 (Hanger, Pipe)
Allowable Shear (Lbs.)
805 lb
Material Grade
1008
Allowable Tension (Lbs.)
1890 lb
Drive Tools
453G64, 453G69
Ultimate Tension (Lbs.)
9,455 lb
Ultimate Shear @ 4000 psi
4,020 lb
Ultimate Tension @ 4000 psi
4,375 lb
Series
Hollow-Set Dropin
Features
Internally Threaded
Industry Standards
UL Listed
Material Grade/Class
C1008
Compatible Material
Block, Brick
Material Quality Standards
ASTM E488
System of Measurement
Inch
Flange Style
Flanged
Removable
Removable
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Installation Method
Drop-In Anchor Setting Tool
Shell Material
Steel
Traction Material
Steel

Dimensions

Anchor Diameter
1/2"
Overall Length
1-3/4"
Drill Bit Size
3/4"
Thread Size
1/2"-13
Min. Hole Depth
1 1/2 in
Bolt Dia.
1/2 in
Thread Depth
0.75 in
Bolt or Rod Size
1/2 in
Minimum Hole Depth
1 1/2 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in
Fits Chest Size
Internally Threaded

Description

Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 1 3/4 in, Thread Size 1/2 In.-13, Thread Depth 0.75 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 3/4 in, Minimum Hole Depth 1 1/2 in, System of Measurement Inch, Bolt or Rod Size 1/2 in, Material Grade/Class 1008, Compatible Material Block, Brick, Removable Removable, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 453G64, Features Internally Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.