This item is Discontinued.

Dewalt 12 V, Heated Jacket , Men's , Black , 3XL DCHJ061C1-3XL

12 V, Heated Jacket , Men's , Black , 3XL (Discontinued)

  • Mfr # DCHJ061C1-3XL
  • Zoro # G7416516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHJ061C1-3XL
Zoro #
G7416516
UPC #
885911327664
Country of Origin
China

Dimensions

Size
3XL
Length
31 in
Fits Chest Size
60"
Sleeve Length
39 1/2 in

Details

Outerwear Style
Jacket
Item
Heated Jacket
Color
Black
Heating Time
Up to 7.5 hr
Material
100% Polyester
Charger Included
Yes
Includes
USB Power Source (24WY40)
Battery Included
Yes
Outerwear Primary Color
Black
Gender
Men's
Closure Type
zipper
Battery Voltage
12
Lining Material
Fleece
Number of Inside Pockets
1
Heat Setting
3
Number of Pockets (Outside)
2
Insulated
Yes
Number of Outside Pockets
2
Number of Pockets (Inside)
1
Replacement Battery
6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
Hood Style
Attached

Description

Heated Jacket, Size 3XL, Hood Style Attached, Length 31 in, Material 100 Percent Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Black, Heating Time Up to 7.5 hr, Includes USB Power Source (24WY40)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.