Zoro Homepage

Hook & Loop Triangle 80 Grit Sandpaper - 12 PK

  • Mfr # DWASPTRI08

  • Zoro # G7421206


product price: $8.39
/pk 12, $0.70/ea

Key Features

Application
Triangular Sandpaper
Includes
(12) Sheets
For Use With
DEWALT(R), Porter-Cable, Craftsman, Black and Decker, and Bosch Oscillating Tools
Size
80 Grit
Overall Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWASPTRI08
Zoro #
G7421206
UPC #
885911283274
Country of Origin
China

Dimensions

Size
80 Grit
Overall Length
3 1/2 in
Overall Width
13/16 in
Length
3 1/2 in

Details

Item
Oscillating Tool Sanding Sheet Set
Application
Triangular Sandpaper
Includes
(12) Sheets
For Use With
DEWALT(R), Porter-Cable, Craftsman, Black and Decker, and Bosch Oscillating Tools
Material
Aluminum Oxide
Grit
80
Features
Fast Material Removal, Long Service Life, Universal Fitment
Number of Sheets
12
Backing Type
Hook-and-Loop
Abrasive Color
Gray
Abrasive Material
Silicon Carbide
Material Application
Wood
Flexible
Not Flexible
For Tool Type
Oscillating Tool
Shape
Triangle
Direct Fit For Tool Brand
DEWALT(R)
Oscillating Tool Accessory Type
Sanding Sheet Set
For Workpiece Material
Wood
Product Type
Sanding Sheet Set
Compatible Product Type
Oscillating Tools

Description

Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 80, Abrasive Material Silicon Carbide, Length 3 1/2 in, Abrasive Color Gray, Material Application Wood, For Tool Type Oscillating Tool, Flexible Not Flexible, Features Fast Material Removal, Long Service Life, Universal Fitment, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.