Zoro Homepage

Hose Hook

  • Mfr # DWST82809

  • Zoro # G914898134


product price: $21.55
/ea

Key Features

Color
Yellow
Material
Steel
Overall Length
9 in
Overall Height
7 in
Overall Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82809
Zoro #
G914898134
UPC #
885911898706
Country of Origin
Belgium

Dimensions

Overall Length
9 in
Overall Height
7 in
Overall Depth
19 in

Details

Item
Hook
Color
Yellow
Material
Steel
Number of Pieces
1
Total Load Capacity
30 lb
For Tool Type
Hoses, Extension Cords, Ladders, Ropes

Description

Hose Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.