HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc
Mfr # DWA8358HTR
Zoro # G2384031
product price: $7.19
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA8358HTR
Zoro #
G2384031
UPC #
885911617024
Country of Origin
Germany
Dimensions
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Cotton/Polyester
Backing Weight
YF
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
80
Series
HP MAXTRIM
Maximum Operating Speed
13,300 RPM
Features
Trimmable
Density Rating
High
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series HP MAXTRIM, Backing Material Cotton/Polyester, Backing Weight YF, Grit 80, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.