Zoro Homepage

I-Beam Level, Aluminum, 48 in.

  • Mfr # DWHT42166

  • Zoro # G7640211


product price: $44.99
/ea

Key Features

Length
48 in
Accuracy
0.0005 in
Color
Black, Yellow
Features
Center Vial, Shock Resistant, Matte Finish
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT42166
Zoro #
G7640211
UPC #
-
Country of Origin
Thailand

Dimensions

Length
48 in
Overall Length
48 in
Overall Width
2 3/4 in
Overall Height
1 1/4 in

Details

Accuracy
0.0005 in
Color
Black, Yellow
Features
Center Vial, Shock Resistant, Matte Finish
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Lighted Vials
No
Total Number of Vials
3
Number of V-Grooves
0
Frame Material
Aluminum
Vial Material
Acrylic
Vial Type
Block
Number of 30 Degree Vials
0
Number of Magnets
0
Item
I-Beam Level
Accuracy - Standard
0.0005 in/in
Number of 30 Vials
0
Vial Types Included
Level Vials, Plumb Vials
Level Type
I-Beam
Magnetic
Nonmagnetic
Vial Illumination
None
Number of 45 Vials
0
Vial Shape
Block

Description

The 48 in. I-Beam level offers precision leveling accuracy in a robust and durable design. It features durable block vials, instead of standard vials, that provide leveling accuracies of +/- 0.0005 in. and enhanced damage resistance. Each base is designed with V-Grooves for accurate reading on both flat and rounded surfaces, and each end cap is constructed with over-molding for enhanced impact protection.


  • • Shock absorbing end caps to protect the level

  • • Solid block vials for superior durability and accuracy (0.0005" / in)

  • • Precision machined utile surface

Designed for:


  • • (1) Beam Level

Additional Features:


  • • V-groove base for accurate alignment on rounded surfaces and edges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.