Zoro Homepage

Impact Driver, 1/4 In Hex, 12VDC

  • Mfr # DCF801F2 / DCB126

  • Zoro # G2780459


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(1) 5 Ah, (2) 2 Ah
Number of Tools
1
Cordless Tool Battery Type
Li-Ion
Includes
(1) Belt Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF801F2 / DCB126
Zoro #
G2780459
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 in

Details

Voltage
12 V DC
Battery Capacity
(1) 5 Ah, (2) 2 Ah
Number of Tools
1
Cordless Tool Battery Type
Li-Ion
Includes
(1) Belt Clip
Series
XTREME(TM)
Battery Included
Mfr. No. DCB122
Item
Impact Driver
Battery Series
12V MAX*
Features
Lightweight
Max. Torque
1,450 in-lb
Tool Weight
1.8 lb
Battery Model No.
(1) Mfr. No. DCB126, (2) Mfr. No. DCB122
Power Source
Cordless
Number of Batteries Included
3
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Charger
Mfr. No. DCB112
Impact Driver - Torque Range
3,600 in-lb
Impact Driver
Mfr. No. DCF801
Charger Included
Yes
Built-In Light
Yes
Brushless Motor
Yes
Free Speed
2,850 RPM
Charger Model
Mfr. No. DCB112
Impacts per Minute
3,600 ipm
Number of Speed Settings
3
Drive Configuration
Straight
Wireless Tool Tracking
No
Collett
1/4 in Hex
Case Included
Yes
Drive Shape
Hex
Charger Manufacturing Model Number
DCB112
Battery Manufacturing Model Number
(1) DCB126, (2) DCB122
No Load Speed
2,850 RPM
Motor Type
Brushless
Includes Battery
Battery Included

Description

Impact Driver, Voltage 12 V DC, Max. Torque 1,450 in-lb, Series XTREME(TM), Brushless Motor Yes, Cordless Tool Battery Type Li-Ion, Battery Capacity (1) 5 Ah, (2) 2 Ah, Battery Included Mfr. No. DCB122, Features Lightweight, Tool Weight 1.8 lb, Includes (1) Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.