Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver, 20V DC, Bonus Battery

  • Mfr # DCF850B

  • Zoro # G608789588


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Max. Torque
1,825 in-lb
Battery Capacity
(1) 1.7 Ah
Includes
Battery, Charger, Tool
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF850B
Zoro #
G608789588
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in

Details

Voltage
20 V DC
Max. Torque
1,825 in-lb
Battery Capacity
(1) 1.7 Ah
Includes
Battery, Charger, Tool
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,800 ipm
Free Speed
3,250 RPM
Brushless Motor
Yes
Handle Type
Pistol Grip
Series
20V MAX*
Charger Model
DCB115
Built-In Light
Yes
Case Included
No
Battery Model No.
DCBP034
Charger Included
Yes
Battery Series
20V MAX* XR(R)
Wireless Tool Tracking
No
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Drive Shape
Hex
Charger Manufacturing Model Number
DCB115
Tool Series
20V MAX*
Battery Manufacturing Model Number
DCBP034
Torque - Maximum
1,825 in-lb
No Load Speed
3,250 RPM
Motor Type
Brushless
Battery Series_x
20V MAX* 

Description

The DEWALT DCF850B Impact Driver Kit is a compact, cordless tool designed for driving screws and fasteners in tight spaces. Powered by a 20V MAX* XR(R) brushless motor, this impact driver features a rated maximum torque output of 1,825 in-lb and has a no-load speed rating of up to 3,250 RPM. The kit includes the bare tool, one 1.7 Ah battery (DCBP034), and a charger (DCB115), making it suitable for users who need portability and reliable performance on various tasks.


Key Features of the DEWALT DCF850B Impact Driver Kit:

  • Compact Design: Measures less than 4 inches front-to-back for access to confined areas.

  • Brushless Motor: Provides high efficiency with a rated maximum torque output of 1,825 in-lb.

  • Variable Speed Trigger: Equipped with three selectable speed settings.

  • Integrated LED Work Light: Includes an integrated LED work light.

  • Cordless Convenience: Operates on the included 20V DC lithium-ion battery; charger also included.

  • Pistol Grip Handle: Features a pistol grip handle designed for ergonomic handling during prolonged use.

  • Drive Size & Shape: Features a 1/4 inch hex drive compatible with standard bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.