Zoro Homepage

Impact Driver 20V Max XR w/ Bonus DCB204

  • Mfr # DCF845B/DCB204

  • Zoro # G411250381


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
1,825 in-lb
Includes
DCF845, Belt Hook, DCB204
Battery Capacity
(1) 4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF845B/DCB204
Zoro #
G411250381
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 1/8 in

Description

Impact Driver Kit, Voltage 20 V DC, Max. Torque 1,825 in-lb, Series 20V MAX XR(R), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, Battery Included DCB204, Tool Weight 2 lb, Includes DCF845, Belt Hook, DCB204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.