Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver, 20V w/ Bonus Battery

  • Mfr # DCF845P2/DCB205

  • Zoro # G311494892


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
1,825 in-lb
Includes
(1) Belt Hook, (1) Charger, (1) Kit Bag, (3) Batteries
Battery Capacity
(3) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF845P2/DCB205
Zoro #
G311494892
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 1/8 in

Details

Voltage
20 V DC
Max. Torque
1,825 in-lb
Includes
(1) Belt Hook, (1) Charger, (1) Kit Bag, (3) Batteries
Battery Capacity
(3) 5.0 Ah
Number of Batteries Included
3
Power Source
Cordless
Impacts per Minute
4,200 ipm
Free Speed
3,400 RPM
Brushless Motor
Yes
Number of Speed Settings
3
Tool Weight
2 lb
Handle Type
Pistol Grip
Features
BRUSHLESS MOTOR, PRO LEVEL CONTROL
Impact Rated
Impact Rated
Case Included
Yes
Wireless Tool Tracking
No
Jobsite Light Included
No
Charger Model
DCB115
Battery Series
20V MAX*
Charger Included
Yes
Battery Model No.
DCB205
Built-In Light
Yes
Cordless Tool Kit Contents
Bare Tool, (1) Charger, (3) Batteries
No Load Speed
3,400 RPM
Torque - Maximum
1,825 in-lb
Motor Type
Brushless
Charger Manufacturing Model Number
DCB115
Battery Manufacturing Model Number
DCB205

Description

Impact Driver, Voltage 20 V DC, Max. Torque 1,825 in-lb, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (3) 5.0 Ah, Features BRUSHLESS MOTOR, PRO LEVEL CONTROL, Tool Weight 2 lb, Includes (1) Belt Hook, (1) Charger, (1) Kit Bag, (3) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.