Impact Driver, 2800 RPM, 20 V DC

  • Mfr # DCF809D1/DWA2T35IR
  • Zoro # G315854951
product price: 
$
316.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Battery Capacity
(1) 2.0 Ah
Includes
Belt clip, (35) Piece Driver Bit and Socket Set, Tool Bag
Number of Batteries Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF809D1/DWA2T35IR
Zoro #
G315854951
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Overall Height
12 in
Overall Width
3 13/16 in
Chuck Size
1/4 in
Wire Rope Length
5 in
Length
5 in

Details

Voltage
20 V DC
Battery Capacity
(1) 2.0 Ah
Includes
Belt clip, (35) Piece Driver Bit and Socket Set, Tool Bag
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,200 ipm
Tool Weight
2 lb
Features
Variable Speed Trigger Allows for Control and Precision on Delicate Work Surfaces
Impact Rated
Impact Rated
Handle Type
Pistol Grip
Torque - Maximum
1,700 in-lb
Built-In Light Type
Halo Ring
Tool Series
20V MAX* ATOMIC(TM)
Speed Control
Variable
7 Combo Manufacturing Model Number
DWA2T35IR
Number of Chargers Included
1
7 Combo Product Type
Driver Bit and Socket Set
Motor Type
Brushless
Battery Platform
20V MAX*
Charger Manufacturing Model Number
DCB107
No Load Speed
2,800 RPM
Includes Trigger Lock
Trigger Lock Included
Throttle Type
Variable-Speed Trigger
Battery Manufacturing Model Number
DCB203
Battery Chemistry
Li-Ion
Product Type
Impact Driver Kit
Includes Battery
Battery Included
Number of Speed Settings
1
Battery Series
20V MAX*
Battery Type
Tabbed
Item
Impact Driver Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Tool Weight 2 lb, Includes Belt clip, (35) Piece Driver Bit and Socket Set, Tool Bag

Ratings & reviews