Impact Driver, 2850 RPM, 12 V DC

  • Mfr # DCF801F2/DWA2T35IR
  • Zoro # G515854904
product price: 
$
287.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Battery Capacity
(2) 2.0 Ah
Includes
( 35) Piece Driver Bit and Socket Set, Belt Clip, Charger, Dagger, Kit Bag
Number of Batteries Included
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF801F2/DWA2T35IR
Zoro #
G515854904
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Chuck Size
1/4 in
Wire Rope Length
5 in
Length
5 in
Fits Chest Size
Light-Weight

Details

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Includes
( 35) Piece Driver Bit and Socket Set, Belt Clip, Charger, Dagger, Kit Bag
Number of Batteries Included
2
Power Source
Cordless
Number of Speed Settings
3
Handle Type
Pistol Grip
Tool Weight
1.8 lb
Features
Light-Weight
Impact Rated
Impact Rated
Torque - Maximum
1,450 in-lb
Product Type
Impact Driver Kit
Battery Chemistry
Li-Ion
Built-In Light Type
Halo Ring
Battery Manufacturing Model Number
DCB122
Tool Series
12V MAX*
7 Combo Manufacturing Model Number
DWA2T35IR
Battery Platform
12V MAX*
No Load Speed
2,850 RPM
Number of Chargers Included
1
Motor Type
Brushless
7 Combo Product Type
Driver Bit and Socket Set
Battery Series
12V MAX*
Charger Manufacturing Model Number
DCB112
Drive Configuration
Straight
Includes Battery
Battery Included
Battery Type
Tabbed
Wireless Tool Tracking
No
Item
Impact Driver Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Features Light-Weight, Tool Weight 1.8 lb, Includes ( 35) Piece Driver Bit and Socket Set, Belt Clip, Charger, Dagger, Kit Bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.