Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver, 3000 RPM, 20 V DC

  • Mfr # DCF870E1/DWANGFT40SET

  • Zoro # G015854992


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Includes
(40) Impact Bit Set, Bag, Battery, Charger
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF870E1/DWANGFT40SET
Zoro #
G015854992
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
4 in

Details

Voltage
20 V DC
Includes
(40) Impact Bit Set, Bag, Battery, Charger
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
4,200 ipm
Handle Type
Pistol Grip
Tool Weight
2.2 lb
Features
Industry's Highest Rated Max Torque Hydraulic Impact Driver
Impact Rated
Impact Rated
7 Combo Manufacturing Model Number
DWANGFT40SET
Torque - Maximum
500 in-lb
Battery Platform
20V MAX*
7 Combo Product Type
40pc Driver Bit Set
Battery Series
20V MAX* XR(R)
Number of Chargers Included
1
Battery Manufacturing Model Number
DCBP034
Charger Manufacturing Model Number
DCB1102
Battery Chemistry
Li-Ion
Product Type
Impact Driver Kit
No Load Speed
3,000 RPM
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Tool Series
20V MAX* XR(R)

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (1) 1.7 Ah, Features Industry's Highest Rated Max Torque Hydraulic Impact Driver, Tool Weight 2.2 lb, Includes (40) Impact Bits, Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.